This item is Discontinued.

This item is Discontinued.
Madison Park MP51-546 Windom Down Alternative Blanket Full ; Brown - King (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP51-546
- Zoro #
- G503681895
- UPC #
- 675716482268
- Country of Origin
- China
Description
This blanket was specially designed with you in mind. We have added 3m moisture management technology to this oversized blanket to keep you worry free throughout the night as it keeps perspiration away from your body. The 3 in.Satin binding provides a more decorative look so you can use this blanket on top of your current bedding.
Feature- Material - Polyester
- Size - King
- Dimensions - 108 x 90 in.
- Color - Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.