MP10-335 Madison Park Aubrey 12 Piece Complete Bed Set; Black - Cal King
- Mfr # MP10-335
- Zoro # G603907796
product price:Â
$
282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP10-335
- Zoro #
- G603907796
- UPC #
- 675716438029
- Country of Origin
- China
Description
If Classic Is Your Style, Aubrey Is Perfect For You. The Jacquard Weave Is Inspired From An Updated Paisley Motif And Is Woven Into A Beautiful Combination Of Deep Black, Gold And A Hint Of Platinum For A Touch Of Sheen To Your Bedding. The Comforter And Shams Offer Beautiful Details With A 2 in. Flange And 0.5 in. Flat Piping In A Soft Gold. The Reverse Of The Comforter Is A Rich Taupe Color. The Sheets Are 100% Cotton, 200 Thread Count, And The Light Khaki Coordinates Back Perfectly To The Bedding Collection.
Features- Category - Pooled Stock
- Material - Polyester
- Color - Black
- Size Dimensions - Cal King
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.