Shop MADISON PARK
Create Account
MP11-5366 26 in. Drop Bedskirt; Grey
- Mfr # MP11-5366
- Zoro # G203723833
product price:Â
$
44.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP11-5366
- Zoro #
- G203723833
- UPC #
- 86569973788
- Country of Origin
- China
Description
Wrap-Around Adjustable Bed Skirt. The solid bed skirt features a hidden fabric band with a non-skid backing to keep it in place. Simply tuck and fold the bed skirt along the edge of the box spring to find the proper fit for your bed, creating a clean finished edge. Wrinkle resistant and easy to adjust, this bed skirt is one-size-fits-all and has a 26-inch drop that drapes perfectly to complete your bedding set.
Features- 26 inches DropOne size fits all
- Wrinkle resistant
- Hidden fabric band with non-skid backing
- Color: Grey
- Material: Microfiber & Polyester
- Pattern: Solid Color
- Size: One Size
- Dimension: 6" W x 236" L + 26" Drop Length
- Weight: 1.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.