MP13-3972 Claire 6-Piece Daybed Cover Set; Aqua
- Mfr # MP13-3972
- Zoro # G303795044
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP13-3972
- Zoro #
- G303795044
- UPC #
- 675716867560
- Country of Origin
- China
Description
Provide your guests with a modern new look with the Claire Daybed Set. The printed, quilted cover features a diamond motif in aqua and grey with three reversible shams for you to decorate the top of bed however you like. One decorative pillow and a bedskirt use coordinating fabrics to complete this look.
Features- Category: Coverlet & Bedspr
- Pattern: Claire
- Finish: Aqua
- Day Bed Cover/Sham: 100% Polyester Printed Face
- Back
- 240G/M2 90% Cotton
- 10% Polyester
- Bedskirt: 100% Polyester Printed
- 100% Polyester Platform
- Pillows: 100% Polyester Shell
- Polyester Fill
- Size: Daybed
- Care Instructions: Machine Wash Cold, Gentle Cycle, And Separately. Do Not Bleach. Tumble Dry Low, Remove Promptly, Do Not Iron. If There Is No Free Movement In The Washer Or Dryer, Use Large Capacity Commercial Washer/Dryer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.