Shop MADISON PARK
Create Account
MP20-4852 California King Size Cotton Blend Sheet Set; Grey
- Mfr # MP20-4852
- Zoro # G403907637
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP20-4852
- Zoro #
- G403907637
- UPC #
- 86569897534
- Country of Origin
- China
Description
Indulge in the ultimate luxury of madison parks 1500 thread count cotton blend sheet set. The rich, soft feel of the cotton blend fabric provides the ultimate comfort. This sheet set is machine washable and includes: 1 flat sheet, 1 fitted sheet, and 2 pillowcases. The fitted sheet fits mattresses up to 18 inches.
Specifications- Color: Grey
- Material: Cotton
- Size: California King
- Weight: 5.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.