Shop MADISON PARK
Create Account
MP40-2220 Amherst Polyoni Pintuck Window Curtain; Black
- Mfr # MP40-2220
- Zoro # G203862389
product price:Â
$
58.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP40-2220
- Zoro #
- G203862389
- UPC #
- 675716700102
- Country of Origin
- China
Description
Amhersts modern color block design is a simple way to add style to your room. This window panel features color block stripes in dark hues of black, charcoal, and silver combined with pintuck detailing for beautiful texture and dimension. Hang on rod pocket or back tabs for a tailored look fits up to 1.25 in. diameter rod.
Features- Pattern -1 - Amherst & Infinity & Salem Panel
- Pattern -2 - Pieced
- Division - Window
- Type - Panel
- Material -1 - Polyester
- Material -2 - 100 Percent Polyester Polyoni, Rod Pocket And Back Tabs.
- Primary Color - Black
- Care Instructions - Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer
- Set Includes - 1 Window Curtain
- Retail Size - 84 in. Panel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.