MP40-2403 Saratoga Fretwork Print Window Curtain - Seafoam; 95 in.

  • Mfr # MP40-2403
  • Zoro # G203915856
product price: 
$
69.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP40-2403
Zoro #
G203915856
UPC #
675716714727
Country of Origin
China

Description

Refresh your room with the decorative fretwork window panel. The scroll geometric print is simple yet trendy, featuring a light ivory ground with a metallic silver fretwork for a modern update. The panel is made with a cotton blend basket weave fabric softly filtering the perfect amount of sunlight into your home. Grommet top detail makes it easier to hang, open, and close panels throughout the day. Fits up to 1.25 in. diameter rod.

Features
  • Pattern 1 - Saratoga/Westmont/Sereno
  • Pattern 2 - Print
  • Material - Polyester Blend, 68 Percent Poly 29 Percent Cotton 3 Percent Rayon; Basket Weave Print, Grommet Top
  • Color - Seafoam
  • Set Includes - 1 Window Curtain
  • Size - 95 in. Panel
Care Instructions

Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews