Shop MADISON PARK
Create Account
MP40-2685 Polyester Twisted Tab Lined Window Panel; Dusty Aqua
- Mfr # MP40-2685
- Zoro # G304061018
product price:Â
$
78.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP40-2685
- Zoro #
- G304061018
- UPC #
- 675716745813
- Country of Origin
- China
Description
Solid faux silk panels featured with Twist Tabs. This easy to hang panel add a decorators touch to your window treatment. It also creates rich, deep folds for a professional appearance. Hanging instructions are included. Panels are lined offering more privacy and better drapability.
Features- Type - Panel
- Pattern name - Emilia
- Primary color - Dusty Aqua
- Fabrication - 100 Percentage Polyester, poly lining, twisted tab
- Pattern - Solid
- Fits up to 2 in. diameter rod.
- Size - 50 x 108 in.
- Care Instructions - Machine wash cold, gentle cycle. Do not bleach tumble dry low, remove promptly, do not iron. If there is no free movement in the washer of dryer, use large capacity commercial washer-dryer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.