MP40-3624 Anna Cotton Oversized Ruffle Window Panel
- Mfr # MP40-3624
- Zoro # G003862459
product price:Â
$
53.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP40-3624
- Zoro #
- G003862459
- UPC #
- 675716842758
- Country of Origin
- China
Description
Vintage chic meets southern charm with the Madison Park Anna Window Curtain. This window panel features oversized ruffles in a crisp white that adds charm and sophistication to your home decor. Made from 100 Percentage cotton voile, this window curtain is sure to freshen any room with its natural feel and classic look. Hang using the rod pocket top for a simple finish. Fits up to a 1.25 in. diameter rod.
Features- Division - Window
- Type - Panel
- Pattern - Anna
- Finish - White
- Material - 100 Percentage Cotton Voile
- Oversized Ruffle
- Rod Pocket
- Size - 63 in. Panel
- Care Instructions - Machine Wash Cold, Gentle Cycle, And Separately. Do Not Bleach. Tumble Dry Low, Remove Promptly. Do Not Iron. If There Is No Free Movement In The Washer Or Dryer, Use Large Capacity Commercial Washer/Dryer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.