MP40-4502 42 x 95 in. Harper Solid Crushed Window Panel Pair; Taupe

  • Mfr # MP40-4502
  • Zoro # G703862445
product price: 
$
74.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP40-4502
Zoro #
G703862445
UPC #
675716957070
Country of Origin
China

Description

Add a fresh contemporary style to your home with Madison Parks Harper Solid Crushed Window Panel Pair. Made from a lightweight taupe sheer fabric, this window panel pair is easy to drape and softly filters the perfect amount of light into your room. Crushed detailing on each panel provides a beautiful texture, adding a touch of modern elegance. Simply hang this sheer panel pair with the rod pocket top or use the back tabs for a more tailored finish to yourdecor, fits up to 1.25" diameter rod. For a complete look, layer this panel pair with coordinating scarf or prints within the collection for a more custom appeal.

Specifications
  • Color: Taupe
  • Size: 42" x 95"
  • Collection: Harper
  • Weight: 1.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews