MP40-4896 50 x 84 in. Jacquard Panel Pair Curtains; Navy
- Mfr # MP40-4896
- Zoro # G303915909
product price:Â
$
89.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP40-4896
- Zoro #
- G303915909
- UPC #
- 86569897251
- Country of Origin
- China
Description
For a luxuriously classic style, our madison park aubrey window curtain pair is the perfect touch to your decor. The alluring jacquard weave is inspired from an updated paisley motif and is woven in beautiful hues of navy, ivory, and a hint of silver for a shimmering accent. The window panels are pieced with solid faux silk and beautiful flat piping details in gold, creating an elegant look. Simply hang on rod pocket or back tabs for a tailored finish; fits up to a 1.25 Diameter rod.
Specifications- Color: Navy
- Size: 50 x 84"
- Weight: 2.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.