MP40-692 84 in. Aubrey Window Panel; Black
- Mfr # MP40-692
- Zoro # G403862400
product price:Â
$
80.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP40-692
- Zoro #
- G403862400
- UPC #
- 675716507237
- Country of Origin
- China
Description
If classic is your style, aubrey window is perfect for you. The jacquard weave is inspired from an updated paisley motif and is woven in a beautiful combination of black, gold, and a hint of platinum. The window panels are pieced with solid faux silk and beautiful details of flat piping in soft gold to give it an elegant look. This panel includes a 3" drapery pocket for easy assembly. To hang the panel, simply slide the drapery rod through the rod pocket. Single, wide width panel measures an ample 50" wide.
Feature- Material - Polyester
- Color - Black
- Dimension - 50 x 84 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.