Shop MADISON PARK
Create Account
MP41-4941 38 x 46 in. Irina Diamond Sheer Embroidered Waterfall Valance; Grey
- Mfr # MP41-4941
- Zoro # G603862477
product price:Â
$
47.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP41-4941
- Zoro #
- G603862477
- UPC #
- 86569904751
- Country of Origin
- China
Description
Madison Parks Irina Diamond Sheer Waterfall Valance provides an alluring update to your home. An elegant diamond pattern is beautifully embroidered on a soft sheer fabric, adding grace and charm to yourdecor. The neutral colors and light fabric helps create a delicate look to soften any room, combined with the beautiful tassel trim and rich draping details, makes this the perfect dressing to any window. Complete the look with coordinating window panels.
Specifications- Color: Grey
- Size: 38x46"
- Collection: Irina
- Weight: 0.52 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.