Shop MADISON PARK
Create Account
MP41-5174 50 x 18 in. Cotton Oversized Ruffle Valance; White
- Mfr # MP41-5174
- Zoro # G703975411
product price:Â
$
51.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP41-5174
- Zoro #
- G703975411
- UPC #
- 86569944054
- Country of Origin
- China
Description
Vintage chic meets southern charm with the madison park anna window curtain. This window panel features oversized ruffles in a crisp white hue that adds charm and sophistication to your home decor. Made from 100% cotton voile, this window curtain is sure to freshen any room with its natural feel and classic look. Hang using the rod pocket top for a simple finish. Fits up to a 1.25" Diameter rod.
Specifications- Color: White
- Material: Cotton
- Size: 50 x 18"
- Weight: 0.44 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.