MP70-5669 72 x 72 in. 100 Percent Cotton Sateen Floral Printed Shower Curtain - Blush
- Mfr # MP70-5669
- Zoro # G604027981
product price:Â
$
45.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP70-5669
- Zoro #
- G604027981
- UPC #
- 86569014825
- Country of Origin
- China
Description
For a splash of color and a fun design, this madison park lola shower curtain is sure to spark your interest. Made from 100% cotton sateen, this 72"x72" curtain has a slight sheen to its fabric. The blush and grey color palette adds a soft and delicate touch to the bold pattern.
Specifications- Color: Blush
- Material: Cotton Sateen
- Pattern: Floral
- Size: 72 x 72 in.
- Weight: 1.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.