MP70-5822 72 x 72 in. Cotton Printed Shower Curtain; Blue
- Mfr # MP70-5822
- Zoro # G504028255
product price:Â
$
38.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP70-5822
- Zoro #
- G504028255
- UPC #
- 86569023834
- Country of Origin
- China
Description
Refresh your bathroom with our madison park isla shower curtain. This printed shower curtain flaunts a beautiful floral and medallion motif in soft blue and neutral watercolor hues. While the 100% cotton percale base adds natural appeal for an organic touch to any decor. Machine washable for easy care, makes this an easy addition to any decor.
Specifications- Color: Blue
- Material: Cotton
- Size: 72 x 72"
- Weight: 1.33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.