MP73-5309 6 Piece Jacquard Towel Set - Black
- Mfr # MP73-5309
- Zoro # G503681369
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP73-5309
- Zoro #
- G503681369
- UPC #
- 86569956422
- Country of Origin
- China
Description
Add a sophisticated style to your bathroom with the madison park aubrey 6 piece jacquard towel set. Featuring a pieced design with a woven paisley jacquard hem, this towel set is incredibly soft and absorbent. The rich black and gold hues provides an elegant touch to the design. Made from 100% cotton terry, this towel set is machine washable to make cleaning a breeze. Place these cotton towels in your bathroom for the perfect finishing touches to your traditional style decor. Set includes: 2 bath towels, 2 hand towels, and 2 fingertip towels.
Features- Machine washable
- 6 piece
- Color: Black
- Material: Cotton
- Pattern: Jacquard
- Weight: 3.72 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.