Shop MADISON PARK
Create Account
MPH20-0016 Cotton Blend 6 Piece Sheet Set - Teal; Queen Size
- Mfr # MPH20-0016
- Zoro # G203764843
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPH20-0016
- Zoro #
- G203764843
- UPC #
- 86569971678
- Country of Origin
- China
Description
Madison park introduces the 6 piece 800 thread count cotton rich sheet set. The sheets feature a durable cotton rich construction, have excellent color fastness, resists shrinkage and they're ready to go straight onto the bed right out of the dryer. The unique cross woven construction allows you to experience the softness of pure cotton against your skin while you sleep. Our 6 piece set includes 4 pillowcases so you'll have a fully coordinated look with your extra pillows on the bed. Our sheets are specifically constructed to stand up to frequent machine washings. Our sets fit queen and king size beds up to 17 inches deep.
Features- Machine washable
- 6 piece
- Color: Teal
- Material: Cotton
- Size: Queen Size
- Weight: 5.77 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov