Magnet with Clip, 38 lb. Pull, MX2000VB02

  • Mfr # MX2000VB02

  • Zoro # G5397822


product price:  $16.79
/ea

Key Features

Material
Ceramic
Color
Silver
Thickness
0.31 in
Includes
Clamp
Max. Pull
38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX2000VB02
Zoro #
G5397822
UPC #
682241190407
Country of Origin
United States

Dimensions

Thickness
0.31 in
Diameter
2 1/32 in
Overall Height
2 3/16 in

Details

Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Includes
Clamp
Max. Pull
38 lb
Stability Temp.
300 Degrees F
Features
Encased with Clip
Casing Material
Steel
Weight Capacity
80 lb
Pull Force - Maximum
19 lbf
Shape
Round
Stability Temperature
300 Degrees F

Description

The MAG-MATE MX2000VB02 Magnet with Clip is a strong and durable magnet that can be used for hanging tools on metal surfaces. The ceramic magnet has a diameter of 2 1/32 in. and an overall width of 2 1/32 in.. This 38 lb. pull clip comes complete with a max. stability temperature of 300 degrees F. It also has a thickness of 0.313 in., providing added strength to the magnet itself. With its powerful pull, this tool hanging rack will help you keep your workspace organized. You'll want to have the MAG-MATE MX2000VB02 Magnet with Clip on hand if you're looking for an efficient way to store your tools while ensuring that they stay within reach at all times.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.