Shop MAG
Create Account
XL50 3-Cell AAA LED Flashlight Blk Clam
- Mfr # XL50-S3016
- Zoro # G224198801
product price:Â
$
73.19
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
- XL50-S3016
- Zoro #
- G224198801
- UPC #
- -
- Country of Origin
- China
Description
Delivers user-friendly, performance oriented features in a sleek, tactical design and is driven by the next generation of MAG-LED technology.Easy to usePowerful Projecting LED BeamPushbutton tailcap switchCompact, Pocket Size DesignLength: 4.8 in (121.92 mm)Barrel Diameter: 1 in (25.4 mm)Head Diameter: 1 in (25.4 mm)Weight with batteries: 3.68 oz. (104 g)