Shop MAGIC SLIDERS
Create Account
5005779 1 x 1 in. Steel Slide Glides - 4 per Pack
- Mfr # 5005779
- Zoro # G903979578
product price:Â
$
24.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005779
- Zoro #
- G903979578
- UPC #
- 743488454612
- Country of Origin
- Switzerland
Description
1 x 1 in. Steel Slide Glides
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- 4 per pack
- Material: Steel
- Shape: Round
- Width: 1 in.
- Length: 1 in.
- Self Adhesive: No
- Country of Origin: Switzerland
- Weight: 0.11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.