5992243 0.5 x 0.5 in. Clear Rubber Bumper Pads - 12 per Pack

  • Mfr # 5992243
  • Zoro # G204083080
product price: 
$
23.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5992243
Zoro #
G204083080
UPC #
743488781237
Country of Origin
Eswatini

Description

0.5 x 0.5 in. Rubber Bumper Pads

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • 12 per pack
Specifications
  • Material: Rubber
  • Color: Clear
  • Shape: Square
  • Width: 1/2 in.
  • Length: 1/2 in.
  • Self Adhesive: Yes
  • Country of Origin: Swaziland
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews