This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G234KTW
- Zoro #
- G2418581
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gloves
Description
The Magid G234Ktw Twill Kevlar Gloves Offer Great Protection In High-Heat Environments. These Gloves Feature Twill Kevlar Material That Provides Heat Resistance And Wool Lining That Adds An Additional Layer Of Heat Protections. These Gloves Can Shield Heat In Applications Up To 500°F, Making Them A Great Option For Welders And Other Jobs Where Heat Defense Is A Must.,
- •Twill Kevlar glove provides excellent heat resistance
- •Wool lining offers additional layer of heat protection
- •For applications up to 500?F
- •14" length