This item is Discontinued.

This item is Discontinued.
20 oz Kevlar Hot Mill Gloves with Leather Palm, 12PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K41G
- Zoro #
- G807461520
- UPC #
- -
- Country of Origin
- China
- Material
- Cotton
- Color
- Yellow
- ANSI/ISEA Cut Level
- 3
- Cuff
- Band Top Cuff
- Palm Construction
- Cut N Sew
- Glove Coating Material
- None
Description
Magid Heater Beater Specialty Style Hot Mill Gloves are manufactured with 20 oz 100 Kevlar to provide excellent heat protection The K41G hot mill gloves feature a grey leather palm and thumb patch with a gauntlet duck cuff
- •100% Kevlar provides maximum heat and
- •20 oz. clute cut
- •Grey leather palm and thumb patch and gauntlet duck cuff
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.