This item is Discontinued.

Magid A.R.C. M00 Class 00 Yellow Rubber Electrical Insulating Gloves, 8, PR M-00-11-Y-8

This item is Discontinued.

Magid

A.R.C. M00 Class 00 Yellow Rubber Electrical Insulating Gloves, 8, PR (Discontinued)

Mfr # M-00-11-Y-8
Zoro # G2449226
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-00-11-Y-8
Zoro #
G2449226
UPC #
-
Country of Origin
Malaysia

Description

Manufactured Using Only The Finest Natural Rubber Latex, Magid A.R.C. Rubber Insulating Gloves Offer Superior Dielectric Properties, Increased Durability, Flexibility, Comfort And Physical Strength. Their Contoured Shape Helps Reduce Hand Fatigue, Minimize Chafing And Includes A Rolled Cuff For Easy On/Off. These Class 00 Gloves Provide Low Voltage Protection Up To 500 Volts Ac/750 Volts Dc. All Glove Configurations Meet Or Exceed The Respective Requirements Of Current Astm D120-09 Specifications, Osha 29C Fr 1910.269 Regulations And Nfpa 70E Standards. Magid A.R.C. Rubber Insulating Gloves Now Feature Ultra-Thin Rear Labels That Are Flush With The Back Of The Glove, Improving Longevity And Comfort. Astm F496 Standard Specification For In-Service Care Of Insulating Gloves And Sleeves States That Protector Gloves Shall Be Worn Over Rubber Insulating Gloves To Prevent Mechanical Damage. The Magid Powermaster Leather Linesmen Protector Gloves (Sold Separately) Are Manufactured In Accordance With The Astm Standard And Are Designed Specifically For The Rubber Insulating Gloves. Please See The Optional Accessories Tab Above For More Information Or To Purchase The Recommended Powermaster Leather Protector Gloves. Please See The Optional Accessories Tab Above For More Information Or To Purchase The Recommended Powermaster Leather Protector Gloves. Magid Has An Electrical Glove Testing Program, Please Vist Our Electrical Glove Testing Page For More Information.,8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.