This item is Discontinued.

Magid A.R.C. M01 Class 0 Yellow Rubber Electrical Insulating Gloves, 11, PR M-0-11-Y-11

This item is Discontinued.

Magid

A.R.C. M01 Class 0 Yellow Rubber Electrical Insulating Gloves, 11, PR (Discontinued)

Mfr # M-0-11-Y-11
Zoro # G2449287
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-0-11-Y-11
Zoro #
G2449287
UPC #
-
Country of Origin
Switzerland

Description

Manufactured Using Only The Finest Natural Rubber Latex, Magid A.R.C. Rubber Insulating Low Voltage Electrical Gloves Offer Superior Dielectric Properties, Increased Durability, Flexibility, Comfort And Physical Strength. Their Contoured Shape Helps Reduce Hand Fatigue, Minimize Chafing And Includes A Rolled Cuff For Easy On/Off. These Class 0 Gloves Provide Low Voltage Protection Up To 1,000 Volts Ac/1,500 Volts Dc. Magid A.R.C. Rubber Insulating Gloves Now Feature Ultra-Thin Rear Labels That Are Flush With The Back Of The Glove, Improving Longevity And Comfort. All Glove Configurations Meet Or Exceed The Respective Requirements Of Current Astm D120-09 Specifications, Osha 29C Fr 1910.269 Regulations And Nfpa 70E Standards. Please See The Optional Accessories Tab Above For More Information Or To Purchase The Recommended Powermaster Leather Protector Gloves. Magid Has An Electrical Glove Testing Program, Please Vist Our Electrical Glove Testing Page For More Information.,11

Ratings & reviews