This item is Discontinued.

Magid Coated Gloves, Black, 6 DXG22-B-6

Coated Gloves, Black, 6 (Discontinued)

  • Mfr # DXG22-B-6
  • Zoro # G607463885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXG22-B-6
Zoro #
G607463885
UPC #
-
Country of Origin
China

Dimensions

Glove Size
6

Details

Item
Coated Gloves
Color
Black
Grip Pattern
Palm Coat
Industry Type
Hand Specific

Description

The DXG22B work gloves feature DX Technologyan engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, 360 cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touchx000D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.