Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXG22-B-7
- Zoro #
- G407463757
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 7
Details
- Item
- Coated Gloves
- Color
- Black
- Grip Pattern
- Palm Coat
- Industry Type
- Hand Specific
Description
The DXG22B work gloves feature DX Technologyan engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, 360 cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touchx000D
- •DX Technology uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause
- •18-gauge DX Technology engineered yarn delivers extreme comfort that is 20% lighter than a traditional HPPE of the same cut level
- •DX Technology feels cool to the touch which keeps the wearer cool and comfortable while working
- •Premium polyurethane palm coating maintains dexterity while delivering excellent grip
- •Dark color hides dirt and grime to extend worker wear time
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level A3 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
