This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX300HV-7
- Zoro #
- G308108900
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Coated Gloves
- ANSI/ISEA Cut Level
- 4
- Glove Coating Material
- Aramax Xt
- Glove Coating Coverage
- Polyurethane
- Color
- Yellow
- Cuff Style
- Knit Wrist
- Grip Pattern
- Palm Coat
Description
Taking performance up a notch, the Magid CutMaster Aramax XT AX300HV is constructed of Aramax XT Yarn, a speciallyengineered blend of paraaramid, high performance polyethylene HPPE, fiberglass, and synthetic fibers The AX300HV adds to the protection and performance with a high visibility orange polyurethane palm coating that offers premium grip, flexibility, and fit Aramax XT fiber offers up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, powering this glove to its strong ANSI Cut Level 4 rating CutMaster Aramax XT AX300HV Gloves possess a distinctive yellowgreen color and have excellent durability that helps them hold up well on the job and in the wash
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.