This item is Discontinued.

This item is Discontinued.
Coated Gloves, Polyurethane, 3 Abrasion Level, Gray, 8 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDW1508
- Zoro #
- G7783827
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Polyurethane
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Cut Level
- A1
- Glove Back Material
- Polyester
- Weight
- Medium Weight/Standard
- ANSI/ISEA Puncture Level
- 1
Dimensions
- Glove Size
- 8
- Size
- 8
Description
An excellent lower-price alternative to the GP150 glove, the new and improved ROC polyester JDW150 Oil Dry Gloves have a durable grey standard-grade polyurethane palm coating on a grey polyester machine knit shell for excellent comfort and dexterity. These sturdy Polyurethane Palm Coated Gloves have a rubber band finished cuff to prevent unraveling and extend the life of the product. The JDW150 dry gloves also have a color-coded wrist to help designate sizing, providing excellent grip and dexterity. The JDW150 oil gloves are great for general maintenance, assembly and shipping/receiving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.