This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWJKT-XXXXL
- Zoro #
- G2475817
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 4XL
Details
- Item
- Coldweather Clothing
- Color
- Gray
- Material
- Wool
- Rainwear Primary Material
- Wool
Description
Magid'S Bwjkt Blanket Wool Coat Offers The Warmth And Comfort You Need When You'Re Out There Fighting The Elements. Featuring 100% Wool Material And Front Snap Closures, This Jacket Will Keep You Warm So You Can Continue To Perform. The Coat Has A Green Sateen Collar For Added Fr Protection And Durability. Measuring 30" Long, This Coat Is Sure To Get The Job Done, So You Can Too.,
- •Offers the warmth and comfort when out in the elements
- •100% wool material
- •Concealed front snap closures
- •Keeps you warm so you can continue to perform
- •Green sateen collar for added FR protection and durability
- •30" long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.