This item is Discontinued.

This item is Discontinued.
ComfortFlex Stretch, Disposable Gloves, 4 mil Palm, Nitrile, S, 100 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9400-S
- Zoro #
- G607467142
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Series
- ComfortFlex Stretch
- Texture
- Textured
- Finish
- Textured
- Disposable Glove Grade
- Industrial
- Texture Location
- Fingertips
Dimensions
- Size
- S
- Palm Thickness
- 4 mil
- Length
- 9.5in
- Glove Size
- S
Description
For applications where disposable gloves are worn for extended periods, the ComfortFlex STRETCH highly elastic and super soft disposable glove allows workers to move their hands easily, minimizing hand fatigue
- •Highly elastic and super soft to minimize fatigue
- •Rolled cuff to facilitate easy donning
- •Designed to give a natural rubber latex like feel
- •Textured fingertips for enhanced grip in all situations
- •Protection for applications that involve dirt, certain chemicals and fluids
- •Complies with FDA food handling requirements (21 CFR 177.2600)
- •100 gloves per dispenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.