This item is Discontinued.

Magid ComfortFlex Stretch, Disposable Gloves, 4 mil Palm, Nitrile, 2XL, 100 PK, Blue T9400-XXL

This item is Discontinued.

Magid

ComfortFlex Stretch, Disposable Gloves, 4 mil Palm, Nitrile, 2XL, 100 PK, Blue (Discontinued)

Mfr # T9400-XXL
Zoro # G207467184
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T9400-XXL
Zoro #
G207467184
UPC #
-
Country of Origin
Malaysia
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Series
ComfortFlex Stretch
Texture
Textured
Disposable Glove Grade
Industrial
Finish
Textured
Texture Location
Fingertips

Dimensions

Size
2XL
Palm Thickness
4 mil
Glove Size
2XL
Length
9.5in

Description

For applications where disposable gloves are worn for extended periods, the ComfortFlex STRETCH highly elastic and super soft disposable glove allows workers to move their hands easily, minimizing hand fatigue


  • •Highly elastic and super soft to minimize fatigue
  • •Rolled cuff to facilitate easy donning
  • •Designed to give a natural rubber latex like feel
  • •Textured fingertips for enhanced grip in all situations
  • •Protection for applications that involve dirt, certain chemicals and fluids
  • •Complies with FDA food handling requirements (21 CFR 177.2600)
  • •100 gloves per dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.