This item is Discontinued.

Magid Cut Resistant Gloves, Black, 10 AXB200-10

This item is Discontinued.

Magid

Cut Resistant Gloves, Black, 10 (Discontinued)

Mfr # AXB200-10
Zoro # G707463921
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXB200-10
Zoro #
G707463921
UPC #
-
Country of Origin
United States
Item
Cut Resistant Gloves
Color
Black
Industry Type
Ambidextrous

Description

The Magid AXB200 is manufactured using Magid's proprietary Aramax Yarn, spun from a unique combination of high performance polyethylene HPPE, fiberglass and synthetic fibers Constructed in a lightweight seamless machine knit style, CutMaster Aramax AXB200 Gloves posses ANSI Cut Level 4 cut resistance with excellent abrasion resistance, making these gloves idea for application requiring the handling of objects with sharp and jagged edges such as glass and metal Giving CutMaster Aramax AXB200 the extra edge of the value front is their distinct, dark coloration which helps hide dirt and grime, reducing the rate of disposal and extending wear Offering greater protection, enhanced comfort, longer wear and lower pricing compared with styles made from 100 paraaramid, CutMaster Aramax AXB200 Gloves are sure to become a valuable member of your hand protection arsenal


  • •Black, medium weight, Aramax blended, 7-gauge, seamless machine knit gloves provide excellent protection for tasks involving the handling of metal and glass
  • •Manufactured using Magids proprietary Aramax Yarn, a unique, engineered blend of high performance polyethylene (HPPE),fiberglass and synthetic fibers that deliver unflinching cut and abrasion resistance, comfort and durability
  • •Specially engineered to wick away moisture and to allow more air transfer, CutMaster Aramax Gloves stay cooler and breathe easier to provide superior comfort
  • •Offers greater protection, enhanced comfort and longer wear compared with styles of similar weight made with 100% para-aramid or HPPE
  • •Distinct, dark coloration helps to hide dirt and grime and reduces the rate of disposal extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •Knit wrist colored overedge with a rubber band finish reduces fraying and provides a visual aid in sizing
  • •ANSI Cut Level 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.