This item is Discontinued.

Magid Cut Resistant Gloves, Cut Level 5 , 9 12 PK AX250-9

This item is Discontinued.

Magid

Cut Resistant Gloves, Cut Level 5 , 9 12 PK (Discontinued)

Mfr # AX250-9
Zoro # G407463825
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX250-9
Zoro #
G407463825
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9
Thickness
7 ga

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Color
Yellow/Green
Series
Aramax XT AX250
Industry Type
Ambidextrous

Description

Taking performance up a notch, the Magid CutMaster Aramax XT AX250 is constructed of Aramax XT Yarn, a unique, engineered blend paraaramid, high performance polyethylene HPPE, fiberglass, synthetic fibers and steel wire Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, CutMaster Aramax XT AX250 delivers the added level of protection required for metal stamping and metal assembly with its ANSI Cut Level 5 rating CutMaster Aramax XT AX250 Gloves possess a distinctive yellowgreen color and have excellent durability that helps them hold up well on the job and in the wash


  • •Yellow/green, medium weight, Aramax XT blended, 7-gauge, seamless machine knit gloves with reinforced thumb crotch deliver the ultra-high cut protection and durability required for metal stamping and metal assembly operations
  • •Exclusive to Magid, Aramax XT Yarn in spun from a unique, engineered blend of high performance polyethylene (HPPE), para-aramid, fiberglass and synthetic fibers that deliver chart-topping cut and abrasion resistance, comfort and durability
  • •Constructed of an Aramax XT Yarn and steel wire blend, CutMaster Aramax XT AX250 Gloves offer up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than gloves of a similar weight made from 100% para-aramid
  • •Specially engineered to wick away moisture and to allow more air transfer, CutMaster Aramax XT Gloves stay cooler and breathe easier to provide superior comfort
  • •Dark yellow/green coloration hides dirt, reducing disposal and extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •Knit wrist colored overedge with a rubber band finish reduces fraying and provides a visual aid in sizing
  • •ANSI Cut Level 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.