This item is Discontinued.

This item is Discontinued.
Cut Resistant Gloves, Cut Level A2 , Polyurethane , 10 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF540-10
- Zoro #
- G407463863
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- 10
- Thickness
- 13 ga
Details
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Polyurethane
- Color
- White
- ANSI/ISEA Abrasion Level
- 2
- Glove Materials
- HPPE
- Grip Pattern
- Palm Coat
Description
The DROC PF540 gloves feature the cut resistance of a Hyperon blended machine knit shell with the added abrasion resistance of a polyurethane coated palm The lightweight, formfitting design of the multipurpose work gloves provides excellent comfort while delivering superior grip, dexterity and ANSI Level 2 cut protection Lowlinting, the DROC PF540 fitted gloves have a shell that is finished with a rubber band cuff to prevent unraveling
- •Hyperon blended shell provides excellent comfort and dexterity, and 360? cut protection
- •Polyurethane coating channels away oils and ensures a secure grip
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer life
- •ANSI Level 2 Cut Resistance and ANSI Level 2 Abrasion Resistance