This item is Discontinued.

This item is Discontinued.
Cut Resistant Gloves, Cut Level A2 , Polyurethane , 7 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF540-7
- Zoro #
- G707463891
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- 7
- Thickness
- 13 ga
Details
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Polyurethane
- Color
- White
- ANSI/ISEA Abrasion Level
- 2
- Glove Materials
- HPPE
- Grip Pattern
- Palm Coat
Description
The DROC PF540 gloves feature the cut resistance of a Hyperon blended machine knit shell with the added abrasion resistance of a polyurethane coated palm The lightweight, formfitting design of the multipurpose work gloves provides excellent comfort while delivering superior grip, dexterity and ANSI Level 2 cut protection Lowlinting, the DROC PF540 fitted gloves have a shell that is finished with a rubber band cuff to prevent unraveling
- •Hyperon blended shell provides excellent comfort and dexterity, and 360? cut protection
- •Polyurethane coating channels away oils and ensures a secure grip
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer life
- •ANSI Level 2 Cut Resistance and ANSI Level 2 Abrasion Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.