This item is Discontinued.

This item is Discontinued.
CutMaster Aramax AX460T Heavyweight Terrycloth Gloves Cut Level 4, 12PK (Discontinued)
Specifications
Product Information
- MFR #
- AX460T-6
- Zoro #
- G408108916
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gloves
Description
Taking performance up a notch, the Magid CutMaster Aramax AX460T is constructed using Aramax Yarn, a unique, engineered blend of high performance polyethylene HPPE, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, the CutMaster Aramax AX460T delivers the added level of protection required for metal stamping operations where oil and lubricants are present With a high ANSI Cut Level 4 rating, CutMaster Aramax AX460T Gloves feature a loopsout machine knit terry blend with reinforced thumb crotch and have excellent durability that helps them hold up well on the job and in the wash
- •Heavyweight, Aramax blended, 7-gauge, loops-out terry, seamless machine knit gloves with reinforced thumb crotch provide excellent protection for metal stamping operations where oil and lubricants are present
- •Exclusive to Magid, Aramax Yarn is spun from a unique, engineered blend of high-performance polyethylene (HPPE), para-aramid, fiberglass and synthetic fibers to deliver chart-topping cut and abrasion resistance, comfort and durability
- •CutMaster Aramax AX460T Gloves offers up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than terry gloves of a similar weight made from 100% para-aramid.
- •Specially engineered to wick away moisture and to allow more air transfer, CutMaster Aramax Gloves stay cooler and breathe easier to provide superior comfort
- •Color hides dirt, reducing disposal and extending wear
- •Washable fabric can be used over and over without compromising performance
- •Knit wrist with colored overedge reduces fraying and provides a visual aid in sizing
- •ANSI Cut Level 4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.