This item is Discontinued.

Magid CutMaster Aramax AX460T Heavyweight Terrycloth Gloves  Cut Level 4, 12PK AX460T-9

This item is Discontinued.

Magid

CutMaster Aramax AX460T Heavyweight Terrycloth Gloves Cut Level 4, 12PK (Discontinued)

Mfr # AX460T-9
Zoro # G407463689
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX460T-9
Zoro #
G407463689
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9

Details

Item
Gloves

Description

Taking performance up a notch, the MagidCutMasterAramaxAX460T is constructed using Aramax Yarn, a unique, engineered blend of high performance polyethylene HPPE, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, the CutMaster Aramax AX460T delivers the added level of protection required for metal stamping operations where oil and lubricants are present With a high ANSI Cut Level 4 rating, CutMaster Aramax AX460T Gloves feature a loopsout machine knit terry blend with reinforced thumb crotch and have excellent durability that helps them hold up well on the job and in the wash


  • •Heavyweight, Aramax blended, 7-gauge, loops-out terry, seamless machine knit gloves with reinforced thumb crotch provide excellent protection for metal stamping operations where oil and lubricants are present
  • •Exclusive to Magid, Aramax Yarn is spun from a unique, engineered blend of high-performance polyethylene (HPPE), para-aramid, fiberglass and synthetic fibers to deliver chart-topping cut and abrasion resistance, comfort and durability
  • •CutMaster Aramax AX460T Gloves offers up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than terry gloves of a similar weight made from 100% para-aramid.
  • •Specially engineered to wick away moisture and to allow more air transfer, CutMaster Aramax Gloves stay cooler and breathe easier to provide superior comfort
  • •Color hides dirt, reducing disposal and extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •Knit wrist with colored overedge reduces fraying and provides a visual aid in sizing
  • •ANSI Cut Level 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.