This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX12095-11
- Zoro #
- G907463998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- 11
Details
- Item
- Machine Knit Gloves
- ANSI/ISEA Cut Level
- 4
- Color
- Green
- Coating Material
- Latex
Description
The Magid AX12095 is a comfortable glove that is easy to wear all day long The 100 elasticized aramax XT yarn is lightweight and delivers excellent dexterity This knit glove also features cut level 4 protection and is coated in a crisscross pattern on one sideto offer an enhanced grip and flexibility ideal for applications such as steel production and metal fabrication
- •Elasticized Aramax XT shell delivers superior dexterity and form-fitting comfort
- •Aramax offers up to twice the cut protection than yarns of similar weight made of 100% para-aramid
- •Engineered to wick away moisture and allow more air transfer to keep the wearer cool and comfortable
- •PVC crisscross pattern maximizes grip without sacrificing dexterity
- •Color-coded cotton band and elasticized overcast reduces fraying and acts as a visual aid for sizing
- •ANSI level 4 cut resistance
- •Made in the U.S.A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.