Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX5100-7
- Zoro #
- G608108914
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Coated Gloves
- Glove Coating Material
- Aramax
- Glove Coating Coverage
- Latex
- Color
- Yellow
- ANSI/ISEA Abrasion Level
- 4
- Cuff Style
- Knit Wrist
- ANSI/ISEA Puncture Level
- 5
- Grip Pattern
- Palm Coat
Description
Magid CutMaster Aramax XT AX5100 work gloves are designed to offer superior comfort while delivering ANSI level A6 cut protection AX5100 work gloves are constructed with Aramax XT yarn, a specially engineered blend of fibers that wicks away moisture to allow for more air transfer Blended without steel, the AX5100 gloves are nonconductive and provides up to two times greater cut protection than yarns of a similar weight made from 100 paraaramid A crinkle latex palm coating adds superior dry grip and abrasion resistance Magid's AX5100 work gloves are an excellent choice for any application that requires a high level of cut protection, especially glass handling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
