This item is Discontinued.

This item is Discontinued.
CutMaster Aramax XT AXTX300T Heavyweight Knit Gloves Cut Level 4, 12PK (Discontinued)
Specifications
Product Information
- MFR #
- AXTX300T8
- Zoro #
- G307464021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- 8
Details
- Item
- Knit/Coated Knit Gloves
Description
Taking performance up a notch, the Magid CutMaster Aramax AXTX300T is constructed using Aramax XT Yarn, a unique, engineered blend of high performance polyethylene HPPE, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, the CutMaster Aramax XT delivers the added level of protection required for metal stamping operations where oil and lubricants are present
- •Provides excellent protection for metal stamping operations where oil and lubricants are present
- •Aramax XT Yarn is spun from a unique, engineered blend of HPPE, para-aramid, fiberglass and synthetic fibers
- •Offers up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than gloves of a similar weight made from 100% para-aramid
- •Specially engineered to wick away moisture and to allow more air transfer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.