This item is Discontinued.

This item is Discontinued.
CutMaster KA1000PR Kevlar Armor Blend Dotted Knit Gloves Cut Level 5 (Discontinued)
Specifications
Details
- MFR #
- KA1000PR-9
- Zoro #
- G207463629
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Knit Gloves
Description
The Magid machine knit glove blend together standard Kevlar with new Kevlar armor yarn The hightech Kevlar yarn provides this glove with an ANSI cut level of 5 Kevlar armor yarn is up to 3 times more cut resistant than just standard Kevlar, allowing you to get higher protection out of a lighterweight glove These gloves also feature black dots on both the back and front of the gloves allowing you to experience superior grip and lengthening the life of the gloves A banded cuff prevents the glove from unraveling and the colorcoded cuff makes for easy laundry sorting
- •Dotted on both sides for superior grip and longevity
- •Standard Kevlar and armor Kevlar yarn blend for excellent cut resistance
- •3x more cut resistant than standard Kevlar
- •Banded cuff prevents the glove from unraveling
- •Color-coded cuffs allow easy laundry sorting
- •Gloves are extremely flexible, lightweight and comfortable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.