This item is Discontinued.

Magid CutMaster ParaAramid Flame Resistant Sleeve with Thumb and FInger Slots  Cut Level 4, TSF KEV20-TSF

CutMaster ParaAramid Flame Resistant Sleeve with Thumb and FInger Slots Cut Level 4, TSF (Discontinued)

  • Mfr # KEV20-TSF
  • Zoro # G307467671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV20-TSF
Zoro #
G307467671
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
20in

Description

Magid CutMaster Machine Knit 100 ParaAramid Protective Sleeves with Thumb and Finger Slots offer exceptional cut, puncture, abrasion, heat and flame resistance Pound for pound, ParaAramid is five times stronger than steel allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards CutMaster Knit ParaAramid Sleeves may be washed with no loss of their protective properties and with minimal shrinkage Each yellow seamless sleeve features an overcast edge to help prevent unravelling Available in a standard width of 3 diameter in 14, 18, 20 and 24 lengths, CutMaster Machine Knit 100 ParaAramid sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working Thumb and bar tacked finger slots on these sleeve styles provide additional protection for the hand while ensuring the sleeve stays in place


  • •100% Para-Aramid machine knit, seamless, standard width, two-ply construction
  • •Thumb slot and bar tacked for fingers
  • •Exceptional cut, puncture, abrasion, heat and flame resistance
  • •Overcast edge
  • •ANSI Cut Level 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.