Shop MAGID

D-ROC Chemical Resistant and Waterproof Fully Coated Nitrile Work Glove, Cut Level A4, Size 8

  • Mfr # GPD4848
  • Zoro # G923521337

product price: 
$
18.85
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GPD4848
Zoro #
G923521337
UPC #
-
Country of Origin
China

Description

Magid's D-ROC Chemical Resistant and Waterproof Fully Coated Nitrile Work Gloves GPD484 deliver a winning combination of ANSI Level A4 cut resistance and chemical resistance. Made with a 13-gauge Hyperon shell, which delivers breathability and durable 360° cut protection. A full nitrile double-dip coat through the wrist gives these waterproof work gloves superior liquid and chemical resistance. NitriX Grip Technology palm coating gives non-slip grip for heavy oils and liquids. Features: Comfortable cut resistant 13-gauge Hyperon shell; Double-dip nitrile full coat through wrist for superior liquid/chemical resistance; NitriX Grip Technology palm coating for rock-solid grip in oily applications; ANSI Level A4 Cut Resistance, ANSI Level 5 Abrasion Resistance, ANSI Level 3 Puncture Resistance; Waterproof construction; Enhanced abrasion resistance and wear life. Item GPD4848, size 8.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.