Shop MAGID

D-ROC GPD700 Hyperon Blend with NitriX Grip Coating, Cut Level A2, Size 6

  • Mfr # GPD7006
  • Zoro # G623521347

product price: 
$
11.35
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GPD7006
Zoro #
G623521347
UPC #
-
Country of Origin
China

Description

Magid D-ROC GPD700 Palm Coated Hyperon Machine Knit Work Gloves combine superior grip and abrasion resistance with comfort, strength and 360° cut resistance. The salt-and-pepper 13-gauge Hyperon fiber blended shell is 40% stronger than para-aramid and provides excellent dexterity and breathability. Can be laundered for repeated use. Ideal for assembly, machining, automotive manufacturing, metal handling, maintenance, construction. Features: Cool, breathable Hyperon fiber blended shell for excellent dexterity; NitriX Grip Technology palm coating for solid grip in wet or dry applications; Salt-and-pepper 13-gauge construction 40% stronger than para-aramid; Dark color hides dirt to extend glove life; Machine launderable for repeated use; ANSI Level A2 Cut, ANSI Level 6 Abrasion, ANSI Level 4 Puncture. Item GPD7006, size 6.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.