This item is Discontinued.

Magid Coated Gloves, Black, 5 DXG22-B-5

This item is Discontinued.

Magid

Coated Gloves, Black, 5 (Discontinued)

Mfr # DXG22-B-5
Zoro # G807463852
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXG22-B-5
Zoro #
G807463852
UPC #
-
Country of Origin
China

Dimensions

Glove Size
5

Details

Item
Coated Gloves
Color
Black
Industry Type
Hand Specific
Coating Material
Polyurethane
Grip Pattern
Palm Coat

Description

The DXG22B work gloves feature DX Technologyan engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, 360 cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touchx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.