This item is Discontinued.

This item is Discontinued.
DROC DX Technology Lightweight 13Gauge Knit Work GloveCut Level A4, 12PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX1006
- Zoro #
- G007463997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- 6
Details
- Item
- Cut Resistant Gloves
- Industry Type
- Hand Specific
Description
Magid DROC Lightweight 13Gauge Knit Work Gloves feature DX Technology an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touchx000D
- •DX Technology uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause 13-gauge DX Technology engineered yarn delivers extreme comfort that is 20% lighter than a traditional HPPE of the same cut level
- •DX Technology feels cool to the touch which keeps the wearer cool and comfortable while working
- •Low-lint construction minimizes product contamination
- •Reversible for longer wear
- •High-visibility color enhances worker protection in low-light conditions and ensures worker compliance Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.