This item is Discontinued.

Magid Coated Gloves, Polyurethane, 4 Abrasion Level, Salt & Pepper, 1 PR JD580-8

This item is Discontinued.

Magid

Coated Gloves, Polyurethane, 4 Abrasion Level, Salt & Pepper, 1 PR (Discontinued)

Mfr # JD580-8
Zoro # G208108710
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD580-8
Zoro #
G208108710
UPC #
-
Country of Origin
China
Item
Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3

Description

Magid DROC JD580 Work Gloves combine the ultimate in comfort and dexterity with ANSI Level A2 cut protection The gloves are constructed of an ultralightweight, 18gauge HPPEblended shell designed to offer cut protection and the dexterity of bare hands The polyurethane palm coating channels away oils, ensuring a secure grip in a wide variety of work environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.