This item is Discontinued.

This item is Discontinued.
DuraFit LeftRight Hand Only HalfFinger Goatskin Leather Gloves (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4248-LHO-7
- Zoro #
- G508108649
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Gray
- Design
- 1/2 finger & thumb; inside palm patch
- Cuff Material
- Vinyl
- Grip Pattern
- Clute Cut
- Glove Leather Grade
- Premium
Description
Magid's DuraFit R4248 goatskin leather halffinger gloves are made from light weight, stretchable leathers that provide maximum fit, grip, dexterity and comfort These gloves have double layered goatskin leather palms, 2 12 vinyl cuffs and are available in left or highthand only Magid DuraFit R4248 leather, halffinger gloves are excellent for handling small parts and doing light assembly work
- •Half-finger, leather gloves
- •Double layered leather palms
- •Pearl color
- •Available as left or right-hand glove only
- •Provide maximum fit, grip, dexterity and comfort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.